Panel-Mount Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP710-DRY-45BF-MAXI45

  • Zoro # G1603933


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP710-DRY-45BF-MAXI45
Zoro #
G1603933
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Flange Diameter
4.5 in
Case Diameter
4.76 in
Bolt Circle Diameter
5.4 in
Manufacturer Warranty Length
5 yr
Case Depth
2.15 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Includes
Restrictor Screw
For Use With
Media Compatible with 316L Stainless Steel
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Case Color
Stainless Steel
Socket Material
316L Stainless Steel
Smallest Graduation
0.4 psi/5 kPa
Gauge Primary Range Smallest Graduation
2/10
Features
Adjustable Pointer, Bayonet Style Ring
Gauge Primary Range Numbered Graduations
10/50
Gauge Secondary Range Values
0 to 410
Gauge Special Options
Maximum Reading Pointer
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Dial Color
White
Bezel Gasket Material
Buna-N
Case Construction
Welded Joint
Removable Bezel
Yes
Over-Pressure Limit
25%
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Process Temperature Range
-40 Degrees to 250 Degrees F
Adjustable Pointer
Adjustable Maxi Pointer
Movement Material
304 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Bezel Mounting Type
Bayonet
Sensor Material
316L Stainless Steel
Gauge Case Liquid
None
Secondary Scale Units
kPa
Includes Calibration Certificate
No
Mounting Hardware Included
Yes
Pointer Color
Black
Dry Dampening Feature
None
Scale Type
Dual
Primary Scale Minor Graduations
2, 10
Primary Scale Numeric Increments
10, 50
Non-Sparking
No
Freeze Resistant Movement
No
Includes Vent Plug
Yes
Accuracy Scale
Full Scale
Field Fillable
Yes
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Compatible Process Media
Oil
Bezel Material
304 Stainless Steel
Vibration Resistance
Field-Fillable
Pointer Characteristics
Micrometer Adjustable
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Secondary Pressure Range
0 to 410
Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
120 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
Primary Scale Pressure Measurement - Maximum
60 psi
IP Rating
IP66

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.