Panel-Mount Pressure Gauge, 0 to 600 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901448UC

  • Zoro # G1604441


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9U901448UC
Zoro #
G1604441
UPC #
628311209297
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Diameter
2.271 in
Case Depth
1.145 in
For Panel Cut-Out Size
2.11 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 4140
For Use With
Media Compatible with Bronze
Gauge Application
U-Clamp
Connection Type
MNPT
Case Material
Steel
Case Color
Black
Calibration Certificate Included
No
Smallest Graduation
10 psi/100 kPa
Socket Material
Brass
Gauge Special Options
Zero Adjustment Screw
Gauge Primary Range Smallest Graduation
50/500
Gauge Primary Range Numbered Graduations
100/1000
Standards
ANSI/ASME, ASME, CRN
Includes Mounting Hardware
Yes
Dial Color
White
Vibration Resistance
Dry Case Vibration-Dampened
Case Construction
Welded Joint
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Pressure Gauge Type
Process Pressure Gauge
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Sensor Material
Phosphor Bronze
Process Temperature Range
-40 Degrees to 150 Degrees F
Compatible Process Media
Non-Clogging, Non-Corroding
Pointer Color
Black
Over-Pressure Limit
25% of Full Scale
Mounting Hardware Included
Yes
Secondary Scale Units
kPa
Gauge Case Liquid
None
Scale Type
Dual
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Removable Bezel
No
Dry Dampening Feature
Flutterless Pointer with Dampened Movement
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade A
Non-Sparking
No
Accuracy Scale
Mid-Scale
Pointer Material
Aluminum
Movement Material
Brass
Field Fillable
No
Case Finish
Painted
Secondary Pressure Range
0 to 4140
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
IP Rating
IP52
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
NEMA Enclosure Rating
5
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature Flutterless Pointer with Dampened Movement, Vibration Resistance Dry Case Vibration-Dampened

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.