Panel-Mount Vacuum Gauge, 30 to 0 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # PFQ2426-DRY-2FF

  • Zoro # G7558523


product price:  $15.39
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ2426-DRY-2FF
Zoro #
G7558523
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Flange Diameter
2 in
Case Depth
0.92 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.035 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Vacuum Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Secondary Range Values
-100 to 0
Case Color
Metallic
Socket Material
Brass OT58
Connection Location
Center Back
Smallest Graduation
0.5 in Hg/2 kPa
Case Material
304 Stainless Steel
Calibration Certificate Included
No
Standards
ASME, CRN
Connection Type
MNPT
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Secondary Scale Units
kPa
Pointer Material
Aluminum
Secondary Pressure Range
-101 to 0
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Scale Type
Dual
Dry Dampening Feature
None
Gauge Case Liquid
None
Bezel Mounting Type
Crimped
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Bezel Material
304 Stainless Steel
Includes Vent Plug
Yes
Pressure Range Type
Vacuum
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Vibration Resistance
Field-Fillable
Compatible Process Media
Air, Water
Removable Bezel
Yes
Process Temperature Range
-40 Degrees to 200 Degrees F
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Bezel Gasket Material
Silicone
Non-Sparking
No
Field Fillable
Yes
Dial Color
White
Compatible with Brand
Universal
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Vacuum Measurement - Maximum
30 in Hg
IP Rating
IP65
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
-30 in Hg

Description

Panel-Mount Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.