Panel-Mount Vacuum Gauge, 30 to 0 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P1S560

  • Zoro # G7558609


product price:  $30.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1S560
Zoro #
G7558609
UPC #
628311255140
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Diameter
4.03 in
Flange Diameter
4.8 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
4.1 in
Case Depth
1.5 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Vacuum Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Steel
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Socket Material
Brass
Connection Location
Center Back
Calibration Certificate Included
No
Gauge Secondary Range Values
-100 to 0
Case Color
Black
Case Material
Steel
Smallest Graduation
0.5 in Hg/2 kPa
Standards
ANSI/ASME, CRN
Connection Type
MNPT
Panel Mount Characteristics
3 0.200 in Dia Holes on 4.10 in Dia Bolt Circle
Sensor Type
Bourdon Tube
Includes Vent Plug
No
Freeze Resistant Movement
No
Accuracy Scale
Full Scale
Over-Pressure Limit
25%
Process Connection Gender
Male
Includes Calibration Certificate
No
Dry Dampening Feature
None
Bezel Material
Brass
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Dial Face Material
Aluminum
Case Finish
Painted
Secondary Pressure Range
-101 to 0
Sensor Material
Bronze
Gauge Case Liquid
None
Dial Color
White
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Includes Mounting Hardware
Yes
Field Fillable
No
Vibration Resistance
None
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
No
Pressure Range Type
Vacuum
Accuracy Grade
ASME B40.100 Grade 1A
Case Construction
Welded Joint
Pointer Color
Black
Non-Sparking
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Mounting Hardware Included
Yes
Scale Type
Dual
Movement Material
Brass
Primary Scale Vacuum Measurement - Minimum
0 in Hg
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
30 in Hg
IP Rating
IP52
Primary Scale Pressure Measurement - Minimum
0 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Primary Scale Pressure Measurement - Maximum
-30 in Hg
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Panel-Mount Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Bolt Circle Diameter 4.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.