Process Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5121WBG

  • Zoro # G1199464


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5121WBG
Zoro #
G1199464
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.39 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
IP65 Protection Rating
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Case Color
Black
Calibration Certificate Included
No
Includes
Glow-In-The-Dark White Dial, Micrometer Adjustable Pointer, Solid Front Case
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Case Material
Phenolic
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ASME, CRN
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Dial Color
Glow-in-the-Dark White
Sensor Material
Phosphor Bronze
Pressure Range Type
Compound
Non-Sparking
No
Scale Type
Dual
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 210
Freeze Resistant Movement
No
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade 2A
Case Construction
Solid Front
Includes Mounting Hardware
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Units
kPa
Includes Vent Plug
No
Movement Material
304 Stainless Steel
Field Fillable
No
Cleaned for Oxygen Service
No
Over-Pressure Limit
25%
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Removable Bezel
No
Bezel Material
Phenolic
Adjustable Pointer
Adjustable Main Pointer
Bezel Gasket Material
Silicone
Pointer Color
Black
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Process Pressure Gauge
Process Connection Gender
Male
Pointer Characteristics
Micrometer Adjustable
Pointer Material
Aluminum
Gauge Case Liquid
Glycerin
Includes Calibration Certificate
No
Operating Temperature Range
-40 Degrees to 250 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Maximum
210 kPa
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Compatible with Brand
Universal

Description

Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.