Process Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5121WBW

  • Zoro # G1199385


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5121WBW
Zoro #
G1199385
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
IP65 Protection Rating
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Includes
Micrometer Adjustable Pointer, Reflective White Dial, Solid Front Case
Case Color
Black
Calibration Certificate Included
No
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Case Material
Phenolic
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ASME, CRN
Gauge Case Liquid
Glycerin
Adjustable Pointer
Adjustable Main Pointer
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Pressure Range Type
Compound
Removable Bezel
No
Movement Material
304 Stainless Steel
Pointer Color
Black
Dry Dampening Feature
None
Over-Pressure Limit
25%
Accuracy Scale
Full Scale
Bezel Gasket Material
Silicone
Case Construction
Solid Front
Pressure Gauge Type
Process Pressure Gauge
Scale Type
Dual
Process Temperature Range
-40 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Process Connection Gender
Male
Pointer Material
Aluminum
Secondary Pressure Range
0 to 210
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Bezel Material
Phenolic
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Dial Color
Reflective White
Field Fillable
No
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pointer Characteristics
Micrometer Adjustable
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade 2A
Non-Sparking
No
Dial Face Material
Aluminum
Sensor Material
Phosphor Bronze
Operating Temperature Range
-40 Degrees to 250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
210 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.