Process Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5131R1WBYG

  • Zoro # G6628400


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5131R1WBYG
Zoro #
G6628400
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Manufacturer Warranty Length
5 yr
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Includes
Micrometer Adjustable Pointer, Reflective Fluorescent Yellow-Green Dial, Solid Front Case
Calibration Certificate Included
No
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Gauge Special Options
IP65 Protection Rating
Case Color
Black
Case Material
Phenolic
Socket Material
316L Stainless Steel
Standards
ASME, CRN, RoHS
Connection Type
MNPT
Pointer Characteristics
Micrometer Adjustable
Bezel Gasket Material
Silicone
Gauge Case Liquid
Glycerin
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Scale Type
Single
Dry Dampening Feature
None
Dial Face Material
Aluminum
Non-Sparking
No
Process Connection Gender
Male
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Movement Type
Rotary
Pressure Gauge Type
Process Pressure Gauge
Dial Color
Reflective Fluorescent Yellow-Green
Movement Material
304 Stainless Steel
Field Fillable
No
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade 2A
Removable Bezel
No
Sensor Type
Bourdon Tube
Case Construction
Solid Front
Includes Vent Plug
No
Pointer Color
Black
Process Temperature Range
-40 Degrees to 250 Degrees F
Cleaned for Oxygen Service
No
Pressure Range Type
Compound
Adjustable Pointer
Adjustable Main Pointer
Over-Pressure Limit
25%
Bezel Material
Phenolic
Sensor Material
316L Stainless Steel
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Includes Mounting Hardware
No
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
120 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Maximum
250 Degrees F

Description

Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.