Process Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5070-SG45

  • Zoro # G1937510


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5070-SG45
Zoro #
G1937510
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Case Depth
3.4 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Smallest Graduation
10 psi/100 kPa
Gauge Primary Range Numbered Graduations
100/1000
Gauge Primary Range Smallest Graduation
50/500
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Case Color
Black
Gauge Secondary Range Values
0 to 7000
Features
Pressure Relief Back, Solid Front
For Use With
Media Compatible with 316L Stainless Steel
Socket Material
316L Stainless Steel
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN
Scale Type
Dual
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pressure Gauge Type
Process Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 2A
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Dry Dampening Feature
None
Secondary Pressure Range
0 to 7,000
Primary Scale Numeric Increments
100, 1,000
Movement Material
304 Stainless Steel
Case Construction
Solid Wall
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Vibration Resistance
Field-Fillable
Pointer Characteristics
Micrometer Adjustable
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Over-Pressure Limit
25%
Process Temperature Range
-40 Degrees to 250 Degrees F
Non-Sparking
No
Includes Calibration Certificate
No
Bezel Gasket Material
Silicone
Movement Type
Rotary
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Process Connection Gender
Male
Removable Bezel
No
Includes Vent Plug
No
Freeze Resistant Movement
No
Bezel Material
Phenolic
Pointer Material
Aluminum
Dial Color
White
Sensor Type
Bourdon Tube
Primary Scale Minor Graduations
50, 500
Field Fillable
Yes
Accuracy Scale
Full Scale
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Operating Temperature Range
-40 Degrees to 250 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
120 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.