Process Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5070G-SG45

  • Zoro # G1937693


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5070G-SG45
Zoro #
G1937693
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Case Diameter
5.835 in
Case Depth
3.4 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Primary Range Smallest Graduation
50/500
Case Color
Black
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
100/1000
Calibration Certificate Included
No
Smallest Graduation
10 psi/100 kPa
For Use With
Media Compatible with 316L Stainless Steel
Gauge Special Options
Heavy Duty
Features
Pressure Relief Back, Solid Front
Gauge Secondary Range Values
0 to 7000
Case Material
Phenolic
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME, CRN
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Bezel Gasket Material
Silicone
Process Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Minor Graduations
50, 500
Dry Dampening Feature
None
Secondary Pressure Range
0 to 7,000
Movement Material
304 Stainless Steel
Pointer Color
Black
Pressure Gauge Type
Process Pressure Gauge
Secondary Scale Units
kPa
Pointer Material
Aluminum
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Removable Bezel
No
Pointer Characteristics
Micrometer Adjustable
Vibration Resistance
Liquid-Filled
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Field Fillable
No
Freeze Resistant Movement
No
Primary Scale Numeric Increments
100, 1,000
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Dial Color
White
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Non-Sparking
No
Dial Face Material
Aluminum
Process Connection Gender
Male
Scale Type
Dual
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Over-Pressure Limit
25%
Bezel Material
Phenolic
Case Construction
Solid Wall
Gauge Case Liquid
Glycerin
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 2A
Movement Type
Rotary
Sensor Material
316L Stainless Steel
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Process Media Temperature - Maximum
250 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.