Process Pressure Gauge, 0 to 15 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5061-SG45

  • Zoro # G1604721


product price:  $98.15
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5061-SG45
Zoro #
G1604721
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Case Depth
3.4 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 100
Connection Type
MNPT
Standards
ASME, CRN
Gauge Special Options
Heavy Duty
Socket Material
316L Stainless Steel
Smallest Graduation
0.1 psi/1 kPa
Gauge Primary Range Smallest Graduation
1/5
Gauge Primary Range Numbered Graduations
3/10
Case Material
Phenolic
For Use With
Media Compatible with 316L Stainless Steel
Features
Pressure Relief Back, Solid Front
Freeze Resistant Movement
No
Sensor Material
316L Stainless Steel
Movement Type
Rotary
Movement Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
3, 10
Dial Color
White
Non-Sparking
No
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Scale Type
Dual
Secondary Pressure Range
0 to 100
Process Temperature Range
-40 Degrees to 250 Degrees F
Bezel Material
Phenolic
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 2A
Dial Face Material
Aluminum
Pointer Characteristics
Micrometer Adjustable
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Includes Mounting Hardware
No
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Pointer Color
Black
Primary Scale Minor Graduations
1, 5
Over-Pressure Limit
25%
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Field Fillable
Yes
Includes Calibration Certificate
No
Vibration Resistance
Field-Fillable
Includes Vent Plug
No
Gauge Case Liquid
None
Pressure Gauge Type
Process Pressure Gauge
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Removable Bezel
No
Case Construction
Solid Wall
Bezel Gasket Material
Silicone
Operating Temperature Range
-40 Degrees to 250 Degrees F
Operating Temperature - Maximum
120 Degrees F
IP Rating
IP65
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
100 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.