Process Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5046R1WBW

  • Zoro # G1204881


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5046R1WBW
Zoro #
G1204881
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Case Color
Black
Includes
Micrometer Adjustable Pointer, Reflective White Dial, Solid Front Case
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Calibration Certificate Included
No
Gauge Special Options
IP65 Protection Rating
Socket Material
316L Stainless Steel
Case Material
Phenolic
Standards
ASME, CRN, RoHS
Connection Type
MNPT
Sensor Material
316L Stainless Steel
Bezel Gasket Material
Silicone
Accuracy Grade
ASME B40.100 Grade 2A
Includes Mounting Hardware
No
Includes Vent Plug
No
Removable Bezel
No
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Pointer Color
Black
Freeze Resistant Movement
No
Dial Color
Reflective White
Dial Face Material
Aluminum
Non-Sparking
No
Over-Pressure Limit
25%
Pointer Characteristics
Micrometer Adjustable
Pointer Material
Aluminum
Vibration Resistance
Field-Fillable
Movement Material
304 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pressure Range Type
Pressure
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Field Fillable
Yes
Bezel Material
Phenolic
Process Connection Gender
Male
Movement Type
Rotary
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 250 Degrees F
Pressure Gauge Type
Process Pressure Gauge
Includes Calibration Certificate
No
Scale Type
Single
Case Construction
Solid Wall
Operating Temperature Range
-40 Degrees to 250 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Case Liquid
None
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
200 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
120 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Reflective White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.