Process Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5083-SG.

  • Zoro # G6756235


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5083-SG.
Zoro #
G6756235
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.39 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Case Color
Black
Socket Material
Brass OT58
Case Material
Phenolic
Gauge Secondary Range Values
0 to 410
Features
Pressure Relief Back, Solid Front
Standards
ASME, CRN
Connection Type
MNPT
Process Temperature Range
-40 Degrees to 250 Degrees F
Secondary Pressure Range
0 to 410
Sensor Type
Bourdon Tube
Scale Type
Dual
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Bezel Gasket Material
Silicone
Dial Color
White
Pointer Material
Aluminum
Case Construction
Solid Wall
Sensor Material
Phosphor Bronze
Pressure Range Type
Pressure
Vibration Resistance
Field-Fillable
Accuracy Scale
Full Scale
Non-Sparking
No
Dial Face Material
Aluminum
Field Fillable
Yes
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pointer Color
Black
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 2A
Process Connection Gender
Male
Movement Material
304 Stainless Steel
Bezel Material
Phenolic
Dry Dampening Feature
None
Compatible Process Media
Chemicals, Highly Corrosive Media
Includes Calibration Certificate
No
Includes Vent Plug
No
Removable Bezel
No
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Over-Pressure Limit
25%
Gauge Case Liquid
None
Pointer Characteristics
Micrometer Adjustable
Pressure Gauge Type
Process Pressure Gauge
Operating Temperature Range
-40 Degrees to 250 Degrees F
Case Liquid
None
Operating Temperature - Maximum
120 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.