Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi, 2 1/2 in Dial, 1/4 in NPT Bottom Location

  • Mfr # PFQ808R1

  • Zoro # G9553227


product price:  $22.29
/ea

Key Features

Accuracy
+/- 1.5% of Full Scale Value
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
AISI 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFQ808R1
Zoro #
G9553227
UPC #
628311234015
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in

Details

Item
Qual Ss/Br Gauge 2.5" 1/4Lm 0-600Psi
Accuracy
+/- 1.5% of Full Scale Value
Process Connection Location
Bottom
Gauge Case Material
AISI 304 Stainless Steel
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Pressure Range
0 to 600 psi
Maximum Pressure
600

Description

Qual Ss/Br Gauge 2.5 In. 1/4Lm 0-600Psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.