Test Plug, 1/4in NPT, 0 to 1000 psi, Brass
Mfr # STP001LF
Zoro # G2614720
product price: $9.30
/eaKey Features
Max. Temp.
302 Degrees F
Cap Material
Brass
Pressure Range
0 to 1000 psi
Length
1 13/32 in
Core Material
NBR (Buna N)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STP001LF
Zoro #
G2614720
UPC #
628311800142
Country of Origin
China
Dimensions
Length
1 13/32 in
Connection Size
1/4 in NPT
Manufacturers Warranty Length
5 yr
Process Connection Size
1/4 in
Overall Length
1.4 in
Insertion Length
0.669 in
Details
Max. Temp.
302 Degrees F
Cap Material
Brass
Pressure Range
0 to 1000 psi
Core Material
NBR (Buna N)
Item
Pressure Test Plug
Body Material
Lead Free Brass
NSF Certified
Yes
Minimum Operating Temperature
-40 Degrees F
Standards
ASME B1.20.1 Compliant, CRN Registered
Process Connection Type
NPT
Maximum Operating Temperature
302 Degrees F
Series
STP-LF
Maximum Pressure
1,000 psi
Wetted Parts
Buna-N
Operating Pressure - Maximum
1,000 psi
Process Media Temperature - Maximum
302 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Description
Pressure Test Plug, Series STP-LF, Body Material Lead Free Brass, Maximum Operating Temperature 302 Degrees F, Maximum Pressure 1,000 psi, Overall Length 1.4 in, Cap Material Brass, Insertion Length 0.669 in, Manufacturers Warranty Length 5 yr, Minimum Operating Temperature -40 Degrees F, NSF Certified Yes, Process Connection Size 1/4 in, Process Connection Type NPT, Standards ASME B1.20.1 Compliant, CRN Registered, Wetted Parts Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.