Shop WIPER TECHNOLOGIES
See all product information
Heavy Duty Blade Assembly - 26 in.
Mfr # WT6-26
Zoro # G415720996
product price:Â $38.49
/eaKey Features
Length
28 in
Material
Plastic
Depth
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WT6-26
Zoro #
G415720996
UPC #
8173417002614
Country of Origin
China
Dimensions
Length
28 in
Depth
3 in
Details
Material
Plastic
Color
Black
Description
Wiper Technologies has wiper blades for virtually all A Class RVs on the road, so you will always be sure to have the right wiper blade on hand. All Wiper Technologies wiper blades feature a rugged metal construction and a longer life rubber wiping element for consistent, reliable performance. Wiper Technologies wiper blades are available in a variety of sizes from 230mm 9 inches to 1000mm 40 inches. Wiper blades come with adapters for easy installation onto most wiper arms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.