Shop WIPEX
See all product information
Create Account
Plastic-Free Sanitizing Wipes 400ct Dispensing Bucket, 1600 Gym & Fitness Antiseptic Hand Wipes, 4PK
- Mfr # WX72001FBB1-4
- Zoro # G622721113
product price:
$
119.99
/pk of 4, $30.00/ea
Free Shipping & Returns
Key Features
Width
8 in
Fragrance
Unscented
Container Type
Dispensing Bucket
Number of Sheets
400
Material
100% Plant-Based Viscose (TUV Austria Certified Compostable)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX72001FBB1-4
- Zoro #
- G622721113
- UPC #
- 655315722903
- Country of Origin
- Israel
Dimensions
- Width
- 8 in
- Length
- 8 in
Details
- Fragrance
- Unscented
- Container Type
- Dispensing Bucket
- Number of Sheets
- 400
- Material
- 100% Plant-Based Viscose (TUV Austria Certified Compostable)
Description
Wipex Bulk Antibacterial Wipes arrive in a portable dispensing bucket containing 400 wipes per bucket. These sanitizing wipes are perfect for high-traffic areas like gyms, studios, and other fitness facilities to support hygiene and cleanliness. Each anitseptic wipe is made from viscose cloth and contains benzalkonium chloride (BZK) known to eliminate germs on skin, making the wipes both effective and skin-safe. These 100% plant-based viscose wipes are made from TUV-Austria certified compostable and biodegradable wood pulp fibers. Key features include: - 400 wipes per bucket, each measuring 8” x 8” (20 x 20 cm) - Antibacterial formula with BZK - No sticky residue or overpowering chemical scent - Ideal for hand sanitation and maintaining hygiene in high-traffic fitness environments - Biodegradable and environmentally friendly - Easy to set up with a quick 4-step bucket opening and dispensing process
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.