Plant-Based Gym Fitness Wipes 400ct Bundle, 1 Bucket + 1 Refill, Lemongrass/Eucalyptus, 800 Wipes
- Mfr # WX72116EBR1
- Zoro # G422721030
product price:
$
63.65
/ea
Key Features
Length
8 in
Number of Sheets
400
Cleaner Container Type
Bucket + Refill Bundle
Width
8 in
Formula
White Vinegar & Essential Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX72116EBR1
- Zoro #
- G422721030
- UPC #
- 655315721166
- Country of Origin
- Israel
Dimensions
- Length
- 8 in
- Width
- 8 in
Details
- Number of Sheets
- 400
- Cleaner Container Type
- Bucket + Refill Bundle
- Formula
- White Vinegar & Essential Oils
- Material
- 100% Plant-Based Viscose (TUV Austria Certified Compostable)
- Standards
- EWG Verified
- Fragrance
- Lemongrass & Eucalyptus
Description
The Wipex Fitness Bucket Starter Bundle includes everything needed to keep fitness centers and home gyms clean and fresh. The bundle features a dispensing bulk bucket and refill roll filled with 400 soft, plant-based viscose wipes. The wipes use natural cleaning ingredients like white vinegar and naturally fragrant essential oils to provide a fresh and pleasant scent. The formula is tough on sweat and grime but gentle on skin and surfaces, leaving no unpleasant odors or residue. The dispenser bucket is reusable and designed for easy refill and wipe dispensing. Key Features: - Wipe Count & Size: 400 wipes per item, each measuring 8” x 8” for thorough cleaning - Plant-based viscose cloth - Natural Ingredients: White vinegar and essential oils provide effective cleaning and fresh scent - Reusable Bucket: Durable dispensing bucket designed for convenient use and refilling - Suitable For: Fitness centers, home gyms, yoga studios, or any active space needing hygienic equipment cleaning This starter bundle offers a simple, natural, and effective way to maintain a clean workout environment while supporting eco-conscious practices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.