Shop WIPEX
Plant-Based Fitness Wipes 400ct Bucket Refills, Lemongrass/Eucalyptus, 800 Gym Equipment Wipes, 2PK
Mfr # WX72075BRE-2
Zoro # G722721051
product price: $62.59
/pk 2, $31.30/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WX72075BRE-2
Zoro #
G722721051
UPC #
10655315720753
Country of Origin
Israel
Description
Each Wipex Lemongrass and Eucalyptus Natural Fitness Wipes bucket contain 400 plant-based wipes per container, each wipe measuring 8 in x 8 in (20 x 20 cm). These 100% plant-based viscose wipes are made from TUV-Austria certified compostable and biodegradable wood pulp fibers. They are naturally infused with lavender essential oils to provide a fresh and pleasant scent without harsh chemicals. 400 count refills are available separately. The formula is tough on grime helping to maintain a hygienic and fresh workout environment without unpleasant odors. These buckets of gym wipes feature an easy-dispensing design suitable for bulk and fit with corresponding refill dispensers. Wipex emphasizes sustainability by using natural cleaning ingredients like white vinegar and essential oils, and the product is trusted by gyms, yoga studios, and wellness centers for maintaining clean, healthy spaces. Key features: - Size: 8” x 8” wipes - Infused with natural essential oils - Free from toxic chemicals and synthetic fragrances - Suitable for gym, home, and car - Easy, bulk dispensing bucket system This product is ideal for fitness enthusiasts, studio owners, and anyone wanting effective, natural cleaning in an easy-to-use bulk format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.