Stainless Steel Black Floor Dispenser with Trash Can, Fits 99% of Refill Rolls, Matte Brushed Metal
- Mfr # WX72192BFD
- Zoro # G122721026
product price:
$
249.99
/ea
Free Shipping & Returns
Key Features
Dispenser Mounting
Floor-Standing
Material
Stainless Steel
Includes
Built-In Trash Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX72192BFD
- Zoro #
- G122721026
- UPC #
- 655315721920
- Country of Origin
- China
Details
- Dispenser Mounting
- Floor-Standing
- Material
- Stainless Steel
- Includes
- Built-In Trash Can
Description
The Wipex Stainless Steel Free-Standing Floor Wipes Dispenser is a sleek, durable, and practical solution designed for gyms, yoga studios, fitness centers, and offices. It provides effortless access to bulk wipes, helping maintain cleanliness and hygiene in high-traffic areas. Key Features: - Material & Finish: Made from sturdy stainless steel with a smudge-resistant matte black or studio white powder-coated finish, easy to clean and maintain - Compatibility: Works with Wipex disinfecting wipes, gym wipes, fitness wipes and bulk wipe refill rolls - Design & Dimensions: - Height: 36 inches - Width: 14 inches - Circumference: 41.75 inches - Waste bin: 7-gallon capacity with dimensions 16.5” H x 11” W - Dispensing: Features a smooth silicone dispensing port for hassle-free wipe retrieval - Waste Management: Includes a front disposal opening and backdoor garbage bin access for easy, hygienic trash removal - Usage: Ideal for quick clean-ups of gym equipment, studio surfaces, and shared high-touch areas - Installation: Free-standing for flexible placement without wall mounting, perfect for mobile or temporary setups This floor dispenser combines functionality, durability, and style to provide accessible hygiene solutions, promoting cleanliness and safety in facility environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.