Stainless Steel Black Wall Dispenser with Brackets, Fits Most Refill Rolls, Matte Brushed Metal

  • Mfr # WX72244BWD

  • Zoro # G122721118


product price:  $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WX72244BWD
Zoro #
G122721118
UPC #
655315722446
Country of Origin
China

Description

The Wipex Stainless Steel Wall-Mounted Wipes Dispenser is a sleek and durable solution designed to provide easy access to wipe refills in gyms, yoga studios, fitness centers, and other commercial facilities. The dispenser features a modern matte black powder-coated finish that is smudge-resistant and easy to maintain, combining style and practicality. It is compatible with all Wipex Bulk Wipes Refills, including 400ct, 700ct, and 800ct bulk options, as well as most other wet wipe bulk refill rolls. The dispenser is designed for wall mounting with the dispensing nozzle facing upwards for convenient use by all users. It comes with a lock and key system to secure wipes and maintain hygiene. Installation is simple, and the lightweight design minimizes the load on the wall while providing sturdy construction. The dispenser helps keep gym equipment and surfaces clean by encouraging quick and hygienic wipe access, promoting a healthier environment for users. Key Features: - Material: Stainless steel with a matte black powder-coated finish for durability and easy maintenance - Compatibility: Fits Wipex disinfecting wipes, gym wipes, fitness wipes and bulk wipe refill rolls - Design: Wall-mounted with an upward-facing dispensing nozzle for easy access - Security: Includes lock and key to protect wipes and control usage - Installation: Lightweight design for minimal wall load, easy wall mounting - Hygiene: Facilitates quick and convenient cleaning, promoting a clean and safe environment - Appearance: Sleek black finish that enhances commercial and fitness space aesthetics This dispenser is an essential accessory to keep wipes organized, accessible, and hygienic in any high-traffic fitness or wellness space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.