Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Raceway, 1 Channel, 60.13 in W, 1.30 in H, 5 ft L, Ivory

  • Mfr # V2000BC

  • Zoro # G0186777


product price: $26.95
/ea

Key Features

Type
Base
Number of Channels
1
Width
60.13 in
Height
1.30 in
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2000BC
Zoro #
G0186777
UPC #
786776093018
Country of Origin
Unknown

Dimensions

Width
60.13 in
Height
1.30 in
Length
5 ft
Depth
0.78 in

Details

Item
Raceway
Type
Base
Number of Channels
1
Color
Ivory
Voltage
300.0 V
Standard
cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
Application Sector
Residential/Commercial
Enclosure Type
Steel
Environmental Conditions
Dry interior locations
Special Features
Tamper-resistant receptacles, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Product Type
Cable Routing
Product Color
Ivory
Product Name
2000 Series Raceway Base and Cover, Ivory
Compatibility
2000 Series Raceway
Product Material
Steel
Input Voltage
300 V
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.