
Extra Deep Box Fitting, Ivory, PVC
Mfr # 2348D
Zoro # G0414316
product price: $15.49
/eaKey Features
Type
Raceway
Raceway Type
400, 800, 2300 & 2300D Series
Color
Ivory
For Use With
400 2300 Raceways, 800 2300 Raceways
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2348D
Zoro #
G0414316
UPC #
786776534146
Country of Origin
United States
Dimensions
Length (In.)
4 3/4 in
Width (In.)
3 in
Length
4 3/4 in
Depth
1 3/4 in
Overall Depth
1 3/4 in
Details
Item
Extra Deep Box Fitting
Type
Raceway
Raceway Type
400, 800, 2300 & 2300D Series
Color
Ivory
For Use With
400 2300 Raceways, 800 2300 Raceways
Material
PVC
Standards
Complies with Flammability Requirements of UL-5A, File E90377 Guide RJYT, File E90378 Guide RJTX, Meets Article 388 of NEC, Meets Section 12-2600 of CEC, RoHS, UL Listed for up to 600V
Number of Channels
2
Material of Construction
Non-Metallic
Features
and Industry Standard Faceplates for Communication Devices, For Mounting Standard Switches, Receptacles
Voltage
600.0 V
Series
2300
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Application Sector
Residential/Commercial
cULus Listed
Yes
Product Environmental Profile
Yes
Product Line
Wiremold
Description
Extra Deep Box Fitting, Series 2300, Material of Construction Non-Metallic, Number of Channels 2, Color Ivory, Length (In.) 4 3/4 in, Width (In.) 3 in, For Use With 2300 Raceways, 400 2300 Raceways, 800 2300 Raceways, Features and Industry Standard Faceplates for Communication Devices, For Mounting Standard Switches, Receptacles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.