Shop WIREMOLD
See all product information
Create Account
On Floor Power
- Mfr # XPO6K-SV
- Zoro # G923946710
product price:Â
$
1,763.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 5/8 in
Number of Circuits
1
Overall Width
7 3/8 in
Length
67 3/4 in
Outlet Center Distance
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPO6K-SV
- Zoro #
- G923946710
- UPC #
- 00810056052850
- Country of Origin
- China
- Item
- On Floor Power
- Number of Circuits
- 1
- Outlet Center Distance
- 22 in
- Data Communication Outlets
- 0
- Receptacle Type
- NEMA 5-20R
- Number of Wire Leads
- 1
- Mounting Style
- Screw
- Includes
- (10) Screws, (10) Wire Management Clips, 25 ft Prewired In-Feed with Power Hub, 6 ft Bottom Track, 6 ft Top Cover, Base Trim, Data Device, End Ramp, Receptacle Device (TR/Non TR)
- Color
- Silver
- Material
- Aluminum, Steel
- Number of Outlets
- 4
- Amps
- 20 A
- Standards
- LEED, Meets ADA Compliance
- Shell Material
- Aluminum, Steel
- Wire Color
- Silver
- Traction Material
- Aluminum, Steel
Dimensions
- Overall Height
- 4 5/8 in
- Overall Width
- 7 3/8 in
- Length
- 67 3/4 in
Description
On Floor Power, Receptacle Type NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 22 in, Amps 20 A, Material Aluminum, Steel, Color Silver, Number of Outlets 4, Data Communication Outlets 0, Number of Wire Leads 1, Overall Height 4 5/8 in, Overall Width 7 3/8 in, Length 67 3/4 in, Mounting Style Screw, Includes (10) Screws, (10) Wire Management Clips, 25 ft Prewired In-Feed with Power Hub, 6 ft Bottom Track, 6 ft Top Cover, Base Trim, Data Device, End Ramp, Receptacle Device (TR/Non TR)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.