Zoro Homepage

Power Strip, Surge, 5-15P, 15 ft.

  • Mfr # M620BZLS-15*

  • Zoro # G308425434


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Plug Configuration
5-15P
Cord Length
15 ft.
Gauge/Conductor
12/3
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M620BZLS-15*
Zoro #
G308425434
UPC #
786776524130
Country of Origin
Mexico

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge
Plug Configuration
5-15P
Gauge/Conductor
12/3
Standards
cULus Listed
Number of Outlets
6

Description

Perma power computer grade surge protection. Six outlets, lighted switch, durable putty white aluminum housing, 20a. 15' 4.6m 12/3 sjt putty white cord with nema 5-20 plug. Length 18 457mm. Snap-on, slide-off mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.