
Power Strip, Surge, Medical Grade, 5-15P, 15 ft.
Mfr # ULM6-15*
Zoro # G708425355
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Type
Surge, Medical Grade
Plug Configuration
5-15P
Cord Length
15 ft.
Gauge/Conductor
14/3
Standards
cULus Recognized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULM6-15*
Zoro #
G708425355
UPC #
786776078091
Country of Origin
Mexico
Dimensions
Cord Length
15 ft.
Details
Item
Power Strip
Type
Surge, Medical Grade
Plug Configuration
5-15P
Gauge/Conductor
14/3
Standards
cULus Recognized
Number of Outlets
6
Description
Ulm series medical grade plug-in outlet center units piocs offer medical professionals quick and flexible power delivery solutions for demanding patient care environments. features: safety certified by tuv rheinland as medical electrical devices: complies with ul60601-1, the standard for medical electrical equipment. Can be used in patient care areas in compliance with article 517 of the national electrical code nec. Allows for maximum flexibility when powering patient care equipment. redundant bonding: assures an ultra reliable grounding path is provided. Proper grounding of medical equipment is essential for patient well being. rugged aluminum housing: withstands the rigors of the healthcare environment assuring a long service life. pass & seymour hospital grade receptacles: superior quality receptacles are used to ensure reliable connections and long life. product warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.