Wiremold

Wiremold V5747 2-7/8"W Single Gang Box - Ivory


product price: $34.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Ivory
  • Width 4.75 in
  • Height 3.0 in
  • Depth 1.5 in
  • Voltage 300.0 V
See all product information

Product Information

Dimensions

Width 4.75 in
Height 3.0 in
Depth 1.5 in
Product Depth US 1.5 in
Product Width US 4.75 in
Product Height US 3.0 in

Details

Color Ivory
Voltage 300.0 V
Standard cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
Special Features Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Application Sector Commercial
Type Raceway
Product Environmental Profile Yes
Product Volume US 21.38 cu in
Product Line Wiremold

Description

  • Fittings for 500 and 700 one-piece surface metal raceway
  • Designed for standard shallow switches and receptacles including single gang combination devices
  • Base has two .50" trade size knockouts
  • One gang
  • Ivory
  • 2-.88" width
  • 1-.38" depth
  • 4-.63" length
  • Length: 4.75
  • Width: 1.5
  • Height: 3.8
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.