Zoro Homepage

80853 0.25 in. Nylon Ring Terminal

  • Mfr # W48-80853

  • Zoro # G815751439


product price: $12.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W48-80853
Zoro #
G815751439
UPC #
14717631815
Country of Origin
Taiwan, Province of China

Details

Item
Ring Terminal

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features -General purpose vinyl insulation rated to 167 degree fahrenheit -Wire terminal end Compatibility Specifications - Color: Silver End With Blue Boot - Gauge Wire: 16-14 Gauge - Stud Size: 0.25in - Maximum Voltage: 600V - Weight: 0.04 lbs - Country of Origin: Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.