
55 Gallon Outdoor Perforated Receptacle with Hood Top
Mfr # SC55P-01-HT
Zoro # G115750880
product price:Â $1,115.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Container Capacity
55 gal
Container Shape
Round
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC55P-01-HT
Zoro #
G115750880
UPC #
-
Country of Origin
United States
Details
Container Capacity
55 gal
Item
Outdoor Can
Container Shape
Round
Material
Metal
Description
Witt Standard Series, 55 gallon perforated steel receptacle with a hood top with 2 large openings that are accessible from both sides. This receptacle is perfect for arenas, universities, healthcare facility entryways or any high traffic area. We offer 18 standard powder coat finishes that will add a layer of protection and the protective coated base protects the unit and surface from rust. This receptacle comes standard with a rigid plastic liner, anchor kit, leveling feet and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.