
Blue Dometop Receptacle with Push Door
Mfr # 15DTBL
Zoro # G315753131
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Container Shape
Round
Color
Blue
Material
Metal
Includes
Galvanized liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15DTBL
Zoro #
G315753131
UPC #
96639080223
Country of Origin
United States
Details
Container Capacity
15 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Blue
Material
Metal
Includes
Galvanized liner
Description
Our best-selling dome top receptacle is a classic design fit for any environment from hospitality and healthcare entryways, restaurants, office complexes or restaurants. The dome top has a push door on the trash opening that effectively controls odor. Features a strong steel shell with a galvanized liner and a powder coat finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.