Shop WJB BEARINGS
See all product information
Create Account
1200 Series Open Double Row Self-Aligning Ball Bearing - (40x80x18 mm)
- Mfr # 1208
- Zoro # G723940086
product price:Â
$
16.49
/ea
Key Features
Outer Ring Width
18 mm
Cage Material
Chrome Steel
Number of Rows
Double
ABEC Rating
ABEC-1
Outside Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1208
- Zoro #
- G723940086
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Number of Rows
- Double
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Closure
- Open
Dimensions
- Outer Ring Width
- 18 mm
- Outside Diameter
- 80 mm
- Bore Diameter
- 40 mm
Description
1208 is a 1200 series open double row self-aligning ball bearing with a 40 mm bore, 80 mm outside diameter, and 18 mm width. Designed with two rows of steel balls and a common spherical outer raceway to support smooth rotation when minor shaft misalignment is present. The open construction allows lubricant to reach the rolling elements directly, making it suitable for protected machinery where lubrication is handled during maintenance. Commonly used in conveyors, agricultural equipment, paper machinery, light-duty drives, and general rotating equipment. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1208 Series: 1200 Series Inner Diameter (ID): 40 mm Outer Diameter (OD): 80 mm Width (W): 18 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Agricultural equipment Paper machinery Light-duty drives General rotating equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.