Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (0.2500x0.6875x0.3125 in
- Mfr # WR1602-2RS
- Zoro # G524972811
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Bearing Material
Chrome Steel
Closure
Double Seals
Outside Diameter
0.688 in
ABEC Rating
ABEC-1
Bore Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1602-2RS
- Zoro #
- G524972811
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Closure
- Double Seals
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
- Number of Rows
- Single
Dimensions
- Outside Diameter
- 0.688 in
- Bore Diameter
- 1/4 in
Description
Similar to: 1602-2RS, WR1602-2RS is a WR1600 Series double sealed single row radial ball bearing with a 0.2500 inch bore, 0.6875 inch outside diameter, and 0.3125 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The sealed construction helps retain grease inside the bearing and provides added protection for compact rotating equipment exposed to dust, debris, or moisture. Commonly used in small motors, RC equipment, hobby wheels, light-duty gear mechanisms, and compact shaft supports. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1602-2RS Series: WR1600 Series Inner Diameter (ID): 0.2500 inch Outer Diameter (OD): 0.6875 inch Width (W): 0.3125 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small motors RC equipment Hobby wheels Light-duty gear mechanisms Compact shaft supports
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.