Shop WJB BEARINGS
See all product information
Create Account
6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (45x85x19 mm)
- Mfr # 6209
- Zoro # G823940085
product price:Â
$
9.45
/ea
Sold in multiples of 2 for
$18.90
Key Features
Number of Rows
Single
Closure
Open
Outer Ring Width
19 mm
ABEC Rating
ABEC-1
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6209
- Zoro #
- G823940085
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Closure
- Open
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
Dimensions
- Outer Ring Width
- 19 mm
- Bore Diameter
- 45 mm
- Outside Diameter
- 85 mm
Description
6209 is a 6200 series single row deep groove radial ball bearing with a 45 mm bore, 85 mm outside diameter, and 19 mm width. Open configuration allows direct lubrication, inspection, and heat dissipation in externally lubricated systems. Designed for radial loads and light axial loads in general-purpose rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6209 Series: 6200 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 85 mm Width (W): 19 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.