Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (65x120x23 mm)
- Mfr # 6213-ZZ
- Zoro # G623939944
product price:Â
$
19.59
/ea
Key Features
Outside Diameter
120 mm
Number of Rows
Single
Bore Diameter
65 mm
Cage Material
Chrome Steel
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6213-ZZ
- Zoro #
- G623939944
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Closure
- Double Shields
Dimensions
- Outside Diameter
- 120 mm
- Bore Diameter
- 65 mm
- Outer Ring Width
- 23 mm
Description
6213-ZZ is a 6200 series single row deep groove radial ball bearing with a 65 mm bore, 120 mm outside diameter, and 23 mm width. Double metal shields retain grease while supporting low-friction operation at moderate to high rotational speeds. Designed for radial loads and light axial loads in clean operating environments. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6213-ZZ Series: 6200 Series Inner Diameter (ID): 65 mm Outer Diameter (OD): 120 mm Width (W): 23 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gearboxes Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.