Shop WJB BEARINGS
See all product information
Create Account
1200 Series Tapered Bore Double Row Self-Aligning Ball Bearing - (50x90x20 mm)
- Mfr # 1210K
- Zoro # G823939911
product price:Â
$
23.99
/ea
Key Features
Bearing Material
Chrome Steel
Bore Diameter
50 mm
Outer Ring Width
20 mm
Closure
Open
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1210K
- Zoro #
- G823939911
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Closure
- Open
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
- Cage Material
- Chrome Steel
Dimensions
- Bore Diameter
- 50 mm
- Outer Ring Width
- 20 mm
- Outside Diameter
- 90 mm
Description
1210K is a 1200 series tapered bore double row self-aligning ball bearing with a 50 mm bore, 90 mm outside diameter, and 20 mm width. Manufactured with two rows of steel balls and a spherical outer ring raceway to help compensate for shaft deflection, mounting variation, and minor angular misalignment. The tapered bore design supports adapter sleeve mounting or tapered shaft installation, making it useful in equipment where bearing positioning and shaft fit need adjustment. Commonly used in conveyors, gear drives, agricultural equipment, fans, and industrial machinery. Product Specifications: Bearing Type: Tapered Bore Double Row Self-Aligning Ball Bearing Part Number: 1210K Series: 1200 Series Inner Diameter (ID): 50 mm Outer Diameter (OD): 90 mm Width (W): 20 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Gear drives Agricultural equipment Fans Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.