WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (0.3750x0.8750x0.2813 in
- Mfr # WR1604-ZZ
- Zoro # G024972816
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Outside Diameter
7/8 in
Bearing Material
Chrome Steel
Closure
Double Shields
Number of Rows
Single
Bore Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1604-ZZ
- Zoro #
- G024972816
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Bearing Material
- Chrome Steel
- Closure
- Double Shields
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 7/8 in
- Bore Diameter
- 3/8 in
Description
Similar to: 1604-ZZ, WR1604-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 0.3750 inch bore, 0.8750 inch outside diameter, and 0.2813 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while allowing smooth, lower-drag rotation in clean or enclosed equipment. Commonly used in electric motors, pulleys, small fans, precision instruments, and compact shaft assemblies. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1604-ZZ Series: WR1600 Series Inner Diameter (ID): 0.3750 inch Outer Diameter (OD): 0.8750 inch Width (W): 0.2813 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Pulleys Small fans Precision instruments Compact shaft assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.