Shop WJB BEARINGS
See all product information
Create Account
2200 Series Double Sealed, Double Row Self-Aligning Ball Bearing - (25x52x18 mm)
- Mfr # 2205-2RS
- Zoro # G423939915
product price:Â
$
25.49
/ea
Key Features
Closure
Double Seals
Bore Diameter
25 mm
Bearing Material
Chrome Steel
Outside Diameter
52 mm
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2205-2RS
- Zoro #
- G423939915
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 52 mm
- Outer Ring Width
- 18 mm
Description
2205-2RS is a 2200 series double sealed, double row self-aligning ball bearing with a 25 mm bore, 52 mm outside diameter, and 18 mm width. Designed with two rows of steel balls and a spherical outer ring raceway to help tolerate angular misalignment between the shaft and housing. Double rubber seals help retain grease inside the bearing and make it suitable for enclosed equipment where added sealing is preferred. Commonly used in electric motors, conveyors, light-duty pumps, fans, and industrial machinery. Product Specifications: Bearing Type: Double Row Self-Aligning Ball Bearing Part Number: 2205-2RS Series: 2200 Series Inner Diameter (ID): 25 mm Outer Diameter (OD): 52 mm Width (W): 18 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Conveyors Light-duty pumps Fans Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.