Shop WJB BEARINGS
See all product information
Create Account
6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (12x32x10 mm)
- Mfr # 6201
- Zoro # G623940049
product price:Â
$
1.79
/ea
Sold in multiples of 8 for
$14.32
Key Features
Outer Ring Width
10 mm
Bearing Material
Chrome Steel
Cage Material
Chrome Steel
Number of Rows
Single
Outside Diameter
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6201
- Zoro #
- G623940049
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Closure
- Open
Dimensions
- Outer Ring Width
- 10 mm
- Outside Diameter
- 32 mm
- Bore Diameter
- 12 mm
Description
6201 is a 6200 series single row deep groove radial ball bearing with a 12 mm bore, 32 mm outside diameter, and 10 mm width. Open configuration allows direct lubrication and heat dissipation in systems with external grease or oil lubrication. Designed with deep raceway grooves to support radial loads and light axial loads at moderate operating speeds. Suitable for pumps, electric motors, reducers, conveyors, and general industrial equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6201 Series: 6200 Series Inner Diameter (ID): 12 mm Outer Diameter (OD): 32 mm Width (W): 10 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.