Shop WJB BEARINGS
See all product information
Create Account
2200 Series Double Sealed, Double Row Self-Aligning Ball Bearing - (30x62x20 mm)
- Mfr # 2206-2RS
- Zoro # G323940004
product price:Â
$
37.49
/ea
Key Features
Cage Material
Chrome Steel
ABEC Rating
ABEC-1
Number of Rows
Double
Bearing Material
Chrome Steel
Outer Ring Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2206-2RS
- Zoro #
- G323940004
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
- Bearing Material
- Chrome Steel
- Closure
- Double Seals
Dimensions
- Outer Ring Width
- 20 mm
- Outside Diameter
- 62 mm
- Bore Diameter
- 30 mm
Description
2206-2RS is a 2200 series double sealed, double row self-aligning ball bearing with a 30 mm bore, 62 mm outside diameter, and 20 mm width. Designed with two rows of steel balls and a common spherical outer raceway to support radial loads while allowing the bearing to compensate for minor shaft misalignment. Double rubber seals help retain grease inside the bearing and support reliable operation in enclosed equipment with regular rotation. Commonly used in electric motors, conveyors, light-duty pumps, fans, and industrial drive systems. Product Specifications: Bearing Type: Double Row Self-Aligning Ball Bearing Part Number: 2206-2RS Series: 2200 Series Inner Diameter (ID): 30 mm Outer Diameter (OD): 62 mm Width (W): 20 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Conveyors Light-duty pumps Fans Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.