Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (110x240x50 mm)
- Mfr # 6322-ZZ
- Zoro # G923939910
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
ABEC-1
Number of Rows
Single
Outer Ring Width
50 mm
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6322-ZZ
- Zoro #
- G923939910
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Closure
- Double Shields
Dimensions
- Outer Ring Width
- 50 mm
- Bore Diameter
- 110 mm
- Outside Diameter
- 240 mm
Description
6322-ZZ is a 6300 series single row deep groove radial ball bearing with a 110 mm bore, 240 mm outside diameter, and 50 mm width. Double metal shields retain lubricant while supporting low-friction operation at moderate to high rotational speeds. Designed for radial loads and light axial loads in clean operating environments. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6322-ZZ Series: 6300 Series Inner Diameter (ID): 110 mm Outer Diameter (OD): 240 mm Width (W): 50 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gear drives Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.