Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (45x100x25 mm)
- Mfr # 6309-ZZ
- Zoro # G223940050
product price:Â
$
16.79
/ea
Key Features
Cage Material
Chrome Steel
Bore Diameter
45 mm
Outside Diameter
100 mm
Outer Ring Width
25 mm
Closure
Double Shields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6309-ZZ
- Zoro #
- G223940050
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Closure
- Double Shields
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
Dimensions
- Bore Diameter
- 45 mm
- Outside Diameter
- 100 mm
- Outer Ring Width
- 25 mm
Description
6309-ZZ is a 6300 series single row deep groove radial ball bearing with a 45 mm bore, 100 mm outside diameter, and 25 mm width. Double metal shields retain lubricant while allowing low-friction operation at moderate to high speeds. Designed for radial loads and light axial loads in clean rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6309-ZZ Series: 6300 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 100 mm Width (W): 25 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gearboxes Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.