Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (0.4375x1.3750x0.4375 in
- Mfr # WR1620-ZZ
- Zoro # G024972830
product price:Â
$
2.85
/ea
Sold in multiples of 6 for
$17.10
Key Features
Bearing Material
Chrome Steel
Outside Diameter
1-3/8 in
Number of Rows
Single
Bore Diameter
0.438 in
Closure
Double Shields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1620-ZZ
- Zoro #
- G024972830
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Double Shields
- Item
- Radial Ball Bearing
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 1-3/8 in
- Bore Diameter
- 0.438 in
Description
Similar to: 1620-ZZ, WR1620-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 0.4375 inch bore, 1.3750 inch outside diameter, and 0.4375 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while keeping rotational drag lower than contact seals, making this bearing suitable for clean or enclosed equipment that needs smooth shaft rotation. Commonly used in small electric motors, pulleys, fan assemblies, light-duty gearboxes, and compact shaft supports. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1620-ZZ Series: WR1600 Series Inner Diameter (ID): 0.4375 inch Outer Diameter (OD): 1.3750 inch Width (W): 0.4375 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Fan assemblies Light-duty gearboxes Compact shaft supports
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.