Shop WJB BEARINGS
See all product information
Create Account
2200 Series Open Double Row Self-Aligning Ball Bearing - (25x52x18 mm)
- Mfr # 2205
- Zoro # G923940121
product price:Â
$
25.49
/ea
Key Features
Outer Ring Width
18 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
ABEC Rating
ABEC-1
Number of Rows
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2205
- Zoro #
- G923940121
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Closure
- Open
Dimensions
- Outer Ring Width
- 18 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 52 mm
Description
2205 is a 2200 series open double row self-aligning ball bearing with a 25 mm bore, 52 mm outside diameter, and 18 mm width. Built with two rows of steel balls and a self-aligning outer raceway to support radial loads while helping compensate for minor shaft deflection or mounting variation. The open design allows direct lubrication access and is best suited for protected housings, gear cases, or equipment with a planned lubrication system. Commonly used in conveyors, agricultural machinery, textile equipment, fans, and general rotating equipment. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 2205 Series: 2200 Series Inner Diameter (ID): 25 mm Outer Diameter (OD): 52 mm Width (W): 18 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Agricultural machinery Textile equipment Fans General rotating equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.