Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (90x160x30 mm)
- Mfr # 6218-2RS
- Zoro # G823939942
product price:Â
$
49.69
/ea
Key Features
Cage Material
Chrome Steel
Outer Ring Width
30 mm
Number of Rows
Single
Outside Diameter
160 mm
Bore Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6218-2RS
- Zoro #
- G823939942
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Closure
- Double Seals
Dimensions
- Outer Ring Width
- 30 mm
- Outside Diameter
- 160 mm
- Bore Diameter
- 90 mm
Description
6218-2RS is a 6200 series single row deep groove radial ball bearing with a 90 mm bore, 160 mm outside diameter, and 30 mm width. Double rubber seals retain lubricant and help protect internal rolling elements from dust and debris. Designed for radial loads and light axial loads in motors, pumps, conveyors, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6218-2RS Series: 6200 Series Inner Diameter (ID): 90 mm Outer Diameter (OD): 160 mm Width (W): 30 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.