Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Sealed, Double Row Angular Contact Ball Bearing - (10x30x14.30 mm)
- Mfr # 5200-2RS
- Zoro # G123939918
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Bore Dia.
10 mm
Outside Dia.
30 mm
Width
14.3 mm
ABEC Tolerance
ABEC-1
Type
Double Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5200-2RS
- Zoro #
- G123939918
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Type
- Double Seals
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
Dimensions
- Bore Dia.
- 10 mm
- Outside Dia.
- 30 mm
- Width
- 14.3 mm
Description
5200-2RS is a 5200 series double sealed, double row angular contact ball bearing with a 10 mm bore, 30 mm outside diameter, and 14.30 mm width. Built with two rows of steel balls and angular contact raceways to support radial loads and axial loads from both directions. Double rubber seals help retain grease inside the bearing and provide added protection for the rolling elements in enclosed or demanding equipment. Commonly used in electric motors, pumps, compressors, gearboxes, and compact drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5200-2RS Series: 5200 Series Inner Diameter (ID): 10 mm Outer Diameter (OD): 30 mm Width (W): 14.30 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Pumps Compressors Gearboxes Compact drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.