Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Sealed, Double Row Angular Contact Ball Bearing - (20x47x20.60 mm)
- Mfr # 5204-2RS
- Zoro # G223940029
product price:Â
$
11.19
/ea
Sold in multiples of 2 for
$22.38
Key Features
Width
20.6 mm
Cage Material
Chrome Steel
ABEC Tolerance
ABEC-1
Type
Double Seals
Outside Dia.
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5204-2RS
- Zoro #
- G223940029
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Type
- Double Seals
- Bearing Material
- Chrome Steel
Dimensions
- Width
- 20.6 mm
- Outside Dia.
- 47 mm
- Bore Dia.
- 20 mm
Description
5204-2RS is a 5200 series double sealed, double row angular contact ball bearing with a 20 mm bore, 47 mm outside diameter, and 20.60 mm width. Built with angular contact raceways and two rows of steel balls to support radial loads, thrust loads, and shaft loads from both directions. Double rubber seals help retain grease inside the bearing and protect the rolling elements during regular operation in enclosed or heavier-duty equipment. Commonly used in pumps, compressors, electric motors, gearboxes, and industrial drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5204-2RS Series: 5200 Series Inner Diameter (ID): 20 mm Outer Diameter (OD): 47 mm Width (W): 20.60 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Electric motors Gearboxes Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.