Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Sealed, Double Row Angular Contact Ball Bearing - (60x110x36.50 mm)
- Mfr # 5212-2RS
- Zoro # G623939913
product price:Â
$
67.19
/ea
Key Features
Bore Dia.
60 mm
ABEC Tolerance
ABEC-1
Width
36.5 mm
Cage Material
Chrome Steel
Outside Dia.
110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5212-2RS
- Zoro #
- G623939913
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Type
- Double Seals
Dimensions
- Bore Dia.
- 60 mm
- Width
- 36.5 mm
- Outside Dia.
- 110 mm
Description
5212-2RS is a 5200 series double sealed, double row angular contact ball bearing with a 60 mm bore, 110 mm outside diameter, and 36.50 mm width. Built with two rows of steel balls and angular contact raceways to support radial loads together with axial loads from both directions. Double rubber seals help retain grease inside the bearing and protect the internal rolling elements during regular operation in enclosed machinery. Commonly used in pumps, compressors, gearboxes, electric motors, and industrial drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5212-2RS Series: 5200 Series Inner Diameter (ID): 60 mm Outer Diameter (OD): 110 mm Width (W): 36.50 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Gearboxes Electric motors Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.