Shop WJB BEARINGS
See all product information
Create Account
5200 Series Open Double Row Angular Contact Ball Bearing - (70x125x39.70 mm)
- Mfr # 5214
- Zoro # G023939896
product price:Â
$
89.59
/ea
Key Features
Outside Dia.
125 mm
Bearing Material
Chrome Steel
Cage Material
Chrome Steel
Type
Open
Width
39.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5214
- Zoro #
- G023939896
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Type
- Open
- ABEC Tolerance
- ABEC-1
Dimensions
- Outside Dia.
- 125 mm
- Width
- 39.7 mm
- Bore Dia.
- 70 mm
Description
5214 is a 5200 series open double row angular contact ball bearing with a 70 mm bore, 125 mm outside diameter, and 39.70 mm width. Built with two rows of steel balls and angular contact raceways to carry radial loads along with axial loads from both directions in larger rotating assemblies. The open construction allows direct lubrication access, making it suitable for protected machinery where lubrication is managed during service. Commonly used in gearboxes, pumps, machine tools, drive shafts, and heavy-duty industrial equipment. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5214 Series: 5200 Series Inner Diameter (ID): 70 mm Outer Diameter (OD): 125 mm Width (W): 39.70 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Pumps Machine tools Drive shafts Heavy-duty industrial equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.