Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Sealed, Double Row Angular Contact Ball Bearing - (70x125x39.70 mm)
- Mfr # 5214-2RS
- Zoro # G523940033
product price:Â
$
95.19
/ea
Key Features
Width
39.7 mm
Type
Double Seals
Outside Dia.
125 mm
Bearing Material
Chrome Steel
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5214-2RS
- Zoro #
- G523940033
- UPC #
- -
- Country of Origin
- China
- Type
- Double Seals
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Width
- 39.7 mm
- Outside Dia.
- 125 mm
- Bore Dia.
- 70 mm
Description
5214-2RS is a 5200 series double sealed, double row angular contact ball bearing with a 70 mm bore, 125 mm outside diameter, and 39.70 mm width. Built with two rows of steel balls and angular contact raceways to support radial loads together with axial loads from both directions. Double rubber seals help retain grease inside the bearing and support reliable operation in enclosed machinery with frequent rotation and load changes. Commonly used in pumps, compressors, gearboxes, drive shafts, and heavy-duty industrial equipment. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5214-2RS Series: 5200 Series Inner Diameter (ID): 70 mm Outer Diameter (OD): 125 mm Width (W): 39.70 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Gearboxes Drive shafts Heavy-duty industrial equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.