Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Shielded, Double Row Angular Contact Ball Bearing - (10x30x14.30 mm)
- Mfr # 5200-ZZ
- Zoro # G723940024
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Outside Dia.
30 mm
Bearing Material
Chrome Steel
Type
Double Shields
Width
14.3 mm
Bore Dia.
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5200-ZZ
- Zoro #
- G723940024
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Type
- Double Shields
- Cage Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Outside Dia.
- 30 mm
- Width
- 14.3 mm
- Bore Dia.
- 10 mm
Description
5200-ZZ is a 5200 series double shielded, double row angular contact ball bearing with a 10 mm bore, 30 mm outside diameter, and 14.30 mm width. Designed with two rows of steel balls and angular contact raceways for smooth operation under combined radial and axial loads. Double metal shields help retain lubricant while creating less drag than rubber seals, making this bearing suitable for moderate to high-speed rotation. Commonly used in electric motors, fans, pulleys, gearboxes, and industrial machinery. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5200-ZZ Series: 5200 Series Inner Diameter (ID): 10 mm Outer Diameter (OD): 30 mm Width (W): 14.30 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Pulleys Gearboxes Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.