Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Sealed, Double Row Angular Contact Ball Bearing - (40x80x30.20 mm)
- Mfr # 5208-2RS
- Zoro # G823939850
product price:Â
$
25.19
/ea
Key Features
Bore Dia.
40 mm
Type
Double Seals
Outside Dia.
80 mm
Width
30.2 mm
ABEC Tolerance
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5208-2RS
- Zoro #
- G823939850
- UPC #
- -
- Country of Origin
- China
- Type
- Double Seals
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
Dimensions
- Bore Dia.
- 40 mm
- Outside Dia.
- 80 mm
- Width
- 30.2 mm
Description
5208-2RS is a 5200 series double sealed, double row angular contact ball bearing with a 40 mm bore, 80 mm outside diameter, and 30.20 mm width. Designed with two rows of steel balls and angular contact raceways to carry radial loads, thrust loads, and shaft loads from both directions. Double rubber seals help keep grease inside the bearing and support reliable operation in enclosed equipment where added sealing is preferred. Commonly used in pumps, compressors, electric motors, gearboxes, and industrial machinery. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5208-2RS Series: 5200 Series Inner Diameter (ID): 40 mm Outer Diameter (OD): 80 mm Width (W): 30.20 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Electric motors Gearboxes Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.